PAULSTRA

PAULSTRA Anti vibration mount Paulstradyn 200 533711M10

  • ERIKS:11166361
  • Manufacturer:7613288200784
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Series
PAULSTRADYN
D
124 mm
H
104 mm
G
16.2
A
100 mm
B
40 mm
E
10.2 mm
F
152 mm
J
3 mm
N
10 mm
Thread Size
M10
Shape groundplate
Oval
Colour
Black
Temperature range
from -20 to 70 °C
Height
40 mm
Dimension Top plate
68 mm
Maximum axial load
200 kg