






€24.80/ pieceexcl. VAT
€30.01incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.80 | - |
4+ | €23.56 | 5.00% |
8+ | €22.57 | 9.00% |
18+ | €21.33 | 14.00% |
50+ | €20.34 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | PAULSTRADYN |
D | 76 mm |
H | 64 mm |
G | 8.2 |
A | 60 mm |
B | 40 mm |
E | 6.2 mm |
F | 90 mm |
J | 2.5 mm |
N | 6 mm |
Thread Size | M6 |
Shape groundplate | Oval |
Colour | Black |
Temperature range | from -20 to 70 °C |
Height | 40 mm |
Diameter | 76 mm |
Dimension Top plate | 32 mm |
Maximum axial load | 20 kg |