






€53.57/ pieceexcl. VAT
€64.82incl. VAT
6 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.57 | - |
4+ | €50.89 | 5.00% |
8+ | €48.75 | 9.00% |
18+ | €46.07 | 14.00% |
50+ | €43.93 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | PAULSTRADYN |
D | 124 mm |
H | 104 mm |
G | 16.2 |
A | 100 mm |
B | 40 mm |
E | 10.2 mm |
F | 152 mm |
J | 3 mm |
N | 10 mm |
Thread Size | M10 |
Shape groundplate | Oval |
Colour | Black |
Temperature range | from -20 to 70 °C |
Height | 40 mm |
Dimension Top plate | 68 mm |
Maximum axial load | 160 kg |