






€46.30/ pieceexcl. VAT
€56.02incl. VAT
4 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.30 | - |
4+ | €43.99 | 5.00% |
8+ | €42.13 | 9.00% |
18+ | €39.82 | 14.00% |
50+ | €37.97 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | PAULSTRADYN |
D | 100 mm |
H | 84 mm |
G | 12.2 |
A | 80 mm |
B | 40 mm |
E | 8.2 mm |
F | 122 mm |
J | 2.5 mm |
N | 12 mm |
Thread Size | M8 |
Shape groundplate | Oval |
Colour | Black |
Temperature range | from -20 to 70 °C |
Height | 40 mm |
Diameter | 100 mm |
Maximum axial load | 130 kg |