PAULSTRA

PAULSTRA Anti vibration mount Paulstradyn 100 533708 M8

  • ERIKS:11166359
  • Manufacturer:7613288200814
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€37.93/ pieceexcl. VAT

€45.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.68

-

4+

€39.60

5.00%

8+

€37.93

9.00%

18+

€35.84

14.00%

50+

€34.18

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Series
PAULSTRADYN
D
100 mm
H
84 mm
G
12.2
A
80 mm
B
40 mm
E
8.2 mm
F
122 mm
J
2.5 mm
N
12 mm
Thread Size
M8
Shape groundplate
Oval
Colour
Black
Temperature range
from -20 to 70 °C
Height
40 mm
Dimension Top plate
48 mm
Maximum axial load
100 kg