




€32.95/ pieceexcl. VAT
€39.87incl. VAT
39 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.95 | - |
4+ | €31.30 | 5.00% |
8+ | €29.98 | 9.00% |
18+ | €28.34 | 14.00% |
50+ | €27.02 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | BECA |
Type | B |
D | 100 mm |
A | 80 mm |
B | 27 mm |
B1 | 25 mm |
C1 | M8 |
E | 8.2 mm |
F | 120 mm |
M | 22 mm |
Thread Size | M8 |
Diameter | 100 mm |
Height | 27 mm |
Hardness rubber | 60 |
Shape groundplate | Oval |
Dimension Top plate | 80 mm |
Dimension bottom plate | 120 mm |
Material bottom- and top plate | Steel |
Maximum axial load | 80 kg |
Colour | Black |
C | 8.1 mm |
Deflection | 4.5 mm |