




€20.67/ pieceexcl. VAT
€25.01incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.71 | - |
4+ | €21.57 | 5.00% |
8+ | €20.67 | 9.00% |
18+ | €19.53 | 14.00% |
50+ | €18.62 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | BECA |
Type | A |
Type | C |
D | 76 mm |
A | 60 mm |
B | 24 mm |
B1 | 22.5 mm |
C1 | M6 |
E | 6.2 mm |
F | 90 mm |
M | 18 mm |
Thread Size | M6 |
Height | 24 mm |
Hardness rubber | 45 |
Shape groundplate | Oval |
Dimension Top plate | 60 mm |
Dimension bottom plate | 90 mm |
Material bottom- and top plate | Steel |
Maximum axial load | 15 kg |
Colour | Black |
Deflection | 3 mm |