




€12.99/ pieceexcl. VAT
€15.72incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.28 | - |
4+ | €13.57 | 5.00% |
8+ | €12.99 | 9.00% |
18+ | €12.28 | 14.00% |
50+ | €11.71 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | BECA |
Type | B |
D | 52 mm |
A | 40 mm |
B | 20 mm |
B1 | 18 mm |
C1 | M6 |
E | 6.2 mm |
F | 64 mm |
M | 19 mm |
Thread Size | M6 |
Diameter | 52 mm |
Height | 20 mm |
Hardness rubber | 60 |
Shape groundplate | Oval |
Dimension Top plate | 40 mm |
Dimension bottom plate | 64 mm |
Material bottom- and top plate | Steel |
Max. load | 10 N |
Colour | Black |
Deflection | 2.5 mm |