




€45.01/ pieceexcl. VAT
€54.46incl. VAT
15 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.01 | - |
4+ | €42.76 | 5.00% |
8+ | €40.96 | 9.00% |
18+ | €38.71 | 14.00% |
50+ | €36.91 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | BECA |
Type | C |
Type | C |
D | 124 mm |
A | 100 mm |
B | 27.5 mm |
B1 | 25.5 mm |
C1 | M10 |
E | 10.2 mm |
F | 148 mm |
M | 22 mm |
Thread Size | M10 |
Height | 27.5 mm |
Hardness rubber | 60 |
Shape groundplate | Oval |
Dimension Top plate | 100 mm |
Dimension bottom plate | 148 mm |
Material bottom- and top plate | Steel |
Maximum axial load | 160 kg |
Colour | Black |
C | 10.2 mm |
Deflection | 4 mm |