




€162.00/ pieceexcl. VAT
€196.02incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €162.00 | - |
4+ | €153.90 | 5.00% |
8+ | €147.42 | 9.00% |
18+ | €139.32 | 14.00% |
50+ | €132.84 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | BECA |
Type | C |
Type | BECA |
D | 240 mm |
A | 200 mm |
B | 44 mm |
B1 | 40 mm |
E | 14.5 mm |
F | 280 mm |
M | 44 mm |