




€86.70/ pieceexcl. VAT
€104.91incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | BECA |
Type | B |
Type | B |
D | 182 mm |
A | 150 mm |
B | 39 mm |
B1 | 36 mm |
E | 12.2 mm |
F | 214 mm |
M | 34 mm |
Height | 39 mm |
Hardness rubber | 75 |
Shape groundplate | Oval |
Dimension Top plate | 150 mm |
Dimension bottom plate | 214 mm |
Material bottom- and top plate | Steel |
Maximum axial load | 350 kg |
Colour | Black |
C | 14.2 mm |
Deflection | 6 mm |