PARKER

PARKER Spoel 481865 220-230V 50Hz

  • ERIKS:10049732
Image 1
Image 2
Image 1
Image 2
Save to list

€70.20/ pieceexcl. VAT

€84.94incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARKER
Series
481865
Model
Solenoid coil
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
LED status indication
Geen
Level of protection (IP value)
IP65
Material
Plastic