

€206.70/ pieceexcl. VAT
€250.11incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PARKER |
Series | Rectuflex |
Hose material | Polyurethane |
Outer diameter | 15.5 mm |
Internal diameter | 9.5 mm |
Colour | Blue |
Maximum working length | 7.5 m |
Port thread type | Parallel (G) |
Connection | 3/8 |
With couplers | Yes |
Maximum operating pressure at 20 °C | 8 bar |