

€121.88/ pieceexcl. VAT
€147.47incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PARKER |
Series | Rectuflex |
Hose material | Polyurethane |
Outer diameter | 12 mm |
Internal diameter | 8 mm |
Colour | Blue |
Maximum working length | 6 m |
Port thread type | Parallel (G) |
Connection | 3/8 |
With couplers | Yes |
Maximum operating pressure at 20 °C | 8 bar |