

€80.93/ pieceexcl. VAT
€97.93incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PARKER |
Series | Rectuflex |
Hose material | Polyurethane |
Outer diameter | 9.5 mm |
Internal diameter | 6.3 mm |
Colour | Blue |
Maximum working length | 6 m |
Port thread type | Parallel (G) |
Connection | 1/4 |
With couplers | Yes |
Maximum operating pressure at 20 °C | 10 bar |