PARKER

PARKER Coil/Coil hous495900 EExdmIIT4/5/6 24VDC

  • ERIKS:11339730
Image 1
Save to list

€217.50/ pieceexcl. VAT

€263.18incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARKER
Series
495900
Model
Solenoid coil
Supply voltage
24V AC/DC
LED status indication
Geen
Material
Plastic