




€75.10/ pieceexcl. VAT
€90.87incl. VAT
5 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PARKER |
Series | 492453 |
Model | Solenoid coil |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
LED status indication | Geen |
Level of protection (IP value) | IP65 |
Material | Plastic |