




€34.30/ pieceexcl. VAT
€41.50incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PARKER |
Series | 488980 |
Model | Solenoid coil |
Supply voltage | 230V AC |
Electrical connection | Plug EN 175301-803 type B |
LED status indication | Geen |
Level of protection (IP value) | IP65 |
Material | Plastic |