PARKER

PARKER Coil 488980 110-115V 50Hz

  • ERIKS:10049743
Image 1
Image 2
Image 1
Image 2
Save to list

€43.00/ pieceexcl. VAT

€52.03incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 09/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARKER
Series
488980
Model
Solenoid coil
Supply voltage
110V AC
Electrical connection
Plug EN 175301-803 type B
LED status indication
Geen
Level of protection (IP value)
IP65
Material
Plastic