

€88.20/ pieceexcl. VAT
€106.72incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PARKER |
Series | 486265 |
Model | Solenoid coil |
Supply voltage | 24V DC |
LED status indication | Geen |
Material | Plastic |