PARKER

PARKER Coil 486265 24VAC

  • ERIKS:10049737
Image 1
Save to list

€88.20/ pieceexcl. VAT

€106.72incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARKER
Series
486265
Model
Solenoid coil
Supply voltage
24V AC
LED status indication
Geen
Material
Plastic