PARKER

PARKER Coil 482606 EEX M II T5 24VAC

  • ERIKS:10070581
Image 1
Image 2
Image 1
Image 2
Save to list

€192.00/ pieceexcl. VAT

€232.32incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARKER
Series
482606
Model
Solenoid coil
Supply voltage
24V AC
LED status indication
Geen
Material
Plastic