PARKER

PARKER Coil 481865 12VDC

  • ERIKS:10049728
Image 1
Image 2
Image 1
Image 2
Save to list

€73.00/ pieceexcl. VAT

€88.33incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARKER
Series
481865
Model
Solenoid coil
Supply voltage
12V DC
Electrical connection
Plug EN 175301-803 type A
LED status indication
Geen
Level of protection (IP value)
IP65
Material
Plastic