PARAT

PARAT Torch PX0

  • ERIKS:12739576
  • Manufacturer:4006793748767
Image 1
LED torch PX0

ATEX torches

In potentially explosive areas appropriately protected lamps must be used in order not to trigger an explosion, for example, from the spark when turning on the lamp.

Therefore the ATEX directives define the following zones:
Zone 2:     areas where there is rarelyand briefly
    a risk of explosion.

Zone 1:     areas, in which there is occasionally a risk of
    explosion.

Zone 0:     areas, in which there is a constantorfrequentrisk
    of explosion over a longer period.

On each torch there should be a code, which provides information about the application area:

II     Devices in group II may not be used in mining.
1-2-3     Specifies the category, this corresponds to the zone +1.
G-D     Suitable for gases/vapours (G) or dust (D).
Ex     For use in potentially explosive areas.
ia-ib     Protection class intrinsic safety.
IIx     Gas group     (IIA = propane, IIB = ethylene, IIC = acetylene/hydrogen).
IIIx     Dust group    (IIIA = combustible suspended matter, IIIB = no conductive dust, IIIA = conductive dust).
Tx     Temperature class, specifies the maximum allowable surface temperature. (T6 = 85 °C, T5 = 100 °C, T4 = 135 °C, T3 = 200 °C, T2 = 300 °C, T1 = 450 °C)



Design: certified gas-, dust- and waterproof safety lamp made ​​of highly resilient and impact-resistant XAG plastic, conductive at high impedance. Additional protection against electrostatic discharge (ESD), electromagnetic interference (EMI) and radio frequency interference (RFI). The rubberised rear switch for single-hand operation is hermetically sealed against the penetration of water and dust. Optimal illumination at close range and distances up to 150 m. There is also protection against short circuit, the batteries can be inserted regardless of their polarity. ATEX Zone 0, certified, II 1G Ex ia IIC T4 Ga, II 2D Ex ib IIIC T 105°C Db, working temperature –20 °C to +40 °C. Supplied with 4 Mignon batteries AA/LR06.

Note: compatible with popular headbands.

Save to list

€107.71/ pieceexcl. VAT

€130.33incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARAT
Lamp type
LED
Length
167 mm
Diameter
38
Weight
170 g