PARAT

PARAT PX1 LED torch, 167x38mm, EX

  • ERIKS:12509197
  • Manufacturer:4006793749788
Image 1
Torch PX1

ATEX torches

In potentially explosive areas appropriately protected lamps must be used in order not to trigger an explosion, for example, from the spark when turning on the lamp.

Therefore the ATEX directives define the following zones:
Zone 2:     areas where there is rarelyand briefly
    a risk of explosion.

Zone 1:     areas, in which there is occasionally a risk of
    explosion.

Zone 0:     areas, in which there is a constantorfrequentrisk
    of explosion over a longer period.

On each torch there should be a code, which provides information about the application area:

II     Devices in group II may not be used in mining.
1-2-3     Specifies the category, this corresponds to the zone +1.
G-D     Suitable for gases/vapours (G) or dust (D).
Ex     For use in potentially explosive areas.
ia-ib     Protection class intrinsic safety.
IIx     Gas group     (IIA = propane, IIB = ethylene, IIC = acetylene/hydrogen).
IIIx     Dust group    (IIIA = combustible suspended matter, IIIB = no conductive dust, IIIA = conductive dust).
Tx     Temperature class, specifies the maximum allowable surface temperature. (T6 = 85 °C, T5 = 100 °C, T4 = 135 °C, T3 = 200 °C, T2 = 300 °C, T1 = 450 °C)



•    Design:
certified waterproof safety lamp made ​​of highly resilient and impact-resistant plastic.
Compatible with popular headbands.
•Optimal illumination
at close range and distances up to 100 m. The lamp (LED) can be changed in any way without losing the EX certification.
•    Protection rating IP 68
The rubberised rear switch is hermetically sealed against the penetration of water and dust. There is also protection against short circuit and incorrectly inserted batteries. ATEX Zone 1, certified according to II 2G Ex ib e IIB T4, STAUBEX II 2D Ex ibd 21 T81°C IP 68.
•Scope of delivery:
Supplied with 4 Mignon batteries AA/LR06.

Save to list

€85.39/ pieceexcl. VAT

€103.32incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARAT
Lamp type
LED
Length
167 mm
Diameter
38
Weight
170 g