PARAT

PARAT Headlamp LED

  • ERIKS:12532308
  • Manufacturer:4006793695788
Image 1
LED head/helmet lamp

ATEX torches

In potentially explosive areas appropriately protected lamps must be used in order not to trigger an explosion, for example, from the spark when turning on the lamp.

Therefore the ATEX directives define the following zones:
Zone 2:     areas where there is rarelyand briefly
    a risk of explosion.

Zone 1:     areas, in which there is occasionally a risk of
    explosion.

Zone 0:     areas, in which there is a constantorfrequentrisk
    of explosion over a longer period.

On each torch there should be a code, which provides information about the application area:

II     Devices in group II may not be used in mining.
1-2-3     Specifies the category, this corresponds to the zone +1.
G-D     Suitable for gases/vapours (G) or dust (D).
Ex     For use in potentially explosive areas.
ia-ib     Protection class intrinsic safety.
IIx     Gas group     (IIA = propane, IIB = ethylene, IIC = acetylene/hydrogen).
IIIx     Dust group    (IIIA = combustible suspended matter, IIIB = no conductive dust, IIIA = conductive dust).
Tx     Temperature class, specifies the maximum allowable surface temperature. (T6 = 85 °C, T5 = 100 °C, T4 = 135 °C, T3 = 200 °C, T2 = 300 °C, T1 = 450 °C)



Design: certified gas-, dust- and waterproof safety lamp made ​​of highly resilient and impact-resistant polycarbonate, non-conductive. The rubberised switch for single-hand operation is hermetically sealed against the penetration of water and dust. Light beam with fixed focus for close range and distances up to 150 m. There is also protection against short circuit and incorrectly inserted batteries. ATEX Zone 1, certified, II 2G Ex ib IIB T4 Gb, working temperature - 20 °C to +40 °C . Supplied including 4 AAA/LR03 micro batteries.

Save to list

€109.74/ pieceexcl. VAT

€132.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PARAT
Lamp type
LED
Burn time
50 h