

€7,504.00/ pieceexcl. VAT
€9,079.84incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Hydrocontrol VGC |
Type | 2622 |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Coated |
Nominal inner diameter | DN200 |
Outer pipe diameter | 219.1 mm |
Connection | Groove |
Pressure rating | PN16 |
Type of control gear | Static |
Control range | from 48900 to 814500 l/h |
Application | CH water |
Kvs value | 814.5 m³/h |
Kv value | from 48.9 to 814.5 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | CC491K |
Spindle material | Brass |
Material bonnet | CC491K |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
With position indicator | Yes |