

€1,650.40/ pieceexcl. VAT
€1,996.98incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Hydrocontrol VGC |
Type | 2622 |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Coated |
Nominal inner diameter | DN100 |
Outer pipe diameter | 114.3 mm |
Connection | Groove |
Pressure rating | PN16 |
Type of control gear | Static |
Control range | from 3400 to 201000 l/h |
Application | CH water |
Kvs value | 201 m³/h |
Kv value | from 3.4 to 201 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | CC491K |
Spindle material | Brass |
Material bonnet | CC491K |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
With position indicator | Yes |