




1.472,40 €/ pieceexcl. VAT
1.781,60 €incl. VAT
15 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Hydrocontrol VFC |
Type | 2620 |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Coated |
Nominal inner diameter | DN80 |
Connection | Flange |
Pressure rating | PN16 |
Type of control gear | Static |
Control range | from 2300 to 122200 l/h |
Application | CH water |
Kvs value | 122.2 m³/h |
Kv value | from 2.3 to 122.2 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | CC491K |
Spindle material | Brass |
Material bonnet | CC491K |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
With position indicator | Yes |