




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Cocon 2TZ |
Type | 2600 |
Housing material | Brass |
Nominal inner diameter | 3/4" (20) |
Connection | External thread (BSPT) |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN10 |
Type of control gear | Static |
Control range | from 120 to 4500 l/h |
Application | CH water |
Kvs value | 4.5 m³/h |
Kv value | from 0.12 to 4.5 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | EPDM |
Spindle material | Stainless steel |
Material bonnet | Brass |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
With drain | Yes |
With position indicator | No |