OVENTROP

OVENTROP Radiator foot valve Type: 3551 Brass/EPDM Tailpiece/Inner thread 3/8" (10)

  • ERIKS:11813359
  • Manufacturer:4026755130522
Image 1
Image 2
Image 1
Image 2
Save to list

€13.92/ pieceexcl. VAT

€16.84incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OVENTROP
Type
3551
Model
Tailpiece/Inner thread
Housing material
Brass
Surface protection
Nickel-plated
Size of radiator connection
3/8" (10)
Right-angled model
No
Drainable
No
Fillable
No
Material breech
Brass
Material inner parts
Brass
Material swivel nut
Brass
Material of cap
Brass
Sealing
EPDM
Operation
Allen
Can be preset
Yes
Lockable
Yes