

€136.50/ pieceexcl. VAT
€165.17incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Type | 3495 |
Construction type | Right-angled |
Nominal inner diameter inlet side | 3/4" (20) |
Connection inlet side | Internal thread (BSPP) |
Pressure rating inlet side | PN10 |
Nominal inner diameter outlet side | 3/4" (20) |
Connection outlet side | Internal thread (BSPP) |
Pressure rating outlet side | PN10 |
Adjustment range | from 0.05 to 0.5 bar |
Material spring bonnet | Plastic |
Material disc | EPDM |
Sealing | EPDM |
Spring material | Stainless steel |