




€56.80/ pieceexcl. VAT
€68.73incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Type | 2415 |
Norm | EN (DIN) |
Construction type | Free-flow |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 75 mm |
Operation | Hand wheel |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
Stem seal type | Gland seal |
Sealing | PTFE |
Material disc | Brass |
Spindle material | Brass |
Primary spindle seal material | PTFE |
Material bonnet | Brass |
Bonnet gasket material | PTFE |
Actuator material | Plastic |
Maximum pressure difference at 20 °C | 16 bar |
With drain | Yes |