OVENTROP

OVENTROP Globe valve Type: 2415 Bronze/PTFE Fixed disc Free-flow PN16 Internal thread (BSPP) 2" (50)

  • ERIKS:12711648
Image 1
Image 2
Image 1
Image 2
Save to list

€230.80/ pieceexcl. VAT

€279.27incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OVENTROP
Type
2415
Norm
EN (DIN)
Construction type
Free-flow
Housing material
Bronze
Material quality
CC491K
Nominal inner diameter
2" (50)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
124 mm
Operation
Hand wheel
Type of disc
Fixed disc
Type of bonnet
Screwed
Stem seal type
Gland seal
Sealing
PTFE
Primary spindle seal material
PTFE
With drain
Yes