




€173.50/ pieceexcl. VAT
€209.94incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Cocon QTZ |
Type | 2637 |
Housing material | Brass |
Nominal inner diameter | 3/4" (20) |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Dynamic |
Type of regulation | Modulating |
Application | CH water |
Kvs value | 1.8 m³/h |
With measuring nipples | No |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |