OVENTROP

OVENTROP Fill and drain valve Series: Optiflex Type: 447 Brass Knob Self-locking External thread (BSPP)/Hose tail PN16 3/8" (10) Diameter, hose connector: 10mm

  • ERIKS:13369133
Image 1
Image 2
Image 1
Image 2
Save to list

€20.64/ pieceexcl. VAT

€24.97incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OVENTROP
Series
Optiflex
Type
447
Norm
EN (DIN)
Execution
Fill/drain cock
Construction type
Straight
Housing material
Brass
Nominal inner diameter
3/8" (10)
Diameter, hose connector
10 mm
Connection
External thread (BSPP)
Connection 2
Hose tail
Pressure rating
PN16
Face to Face length
71.5 mm
Operation
Knob
Self-locking
Yes
Type of disc
Ball
Maximum medium temperature (continuous)
120 °C
With sealing cap
Yes