




€41.23/ pieceexcl. VAT
€49.89incl. VAT
91 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Type | OV10771 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 54 mm |
Manual operation | T-wrench |
Bore | Full bore |
Material ball | Brass chromium-plated |
Seat material | PTFE |
Spindle material | Brass |
Secondary spindle seal material | FPM (FKM) |
Actuator material | Plastic |
Maximum medium temperature (continuous) | 100 °C |