OVENTROP

OVENTROP Ball valve Type: OV10771 Brass/PTFE/FPM (FKM) Full bore T-wrench PN16 Internal thread (BSPP) 1" (25)

  • ERIKS:12711847
Image 1
Image 2
Image 1
Image 2
Save to list

€53.38/ pieceexcl. VAT

€64.59incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OVENTROP
Type
OV10771
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Brass
Surface protection
Nickel-plated
Nominal inner diameter
1" (25)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
67 mm
Manual operation
T-wrench
Bore
Full bore
Material ball
Brass chromium-plated
Seat material
PTFE
Spindle material
Brass
Secondary spindle seal material
FPM (FKM)
Actuator material
Plastic
Maximum medium temperature (continuous)
100 °C