OSBORN

OSBORN Honing brush Novoflex- B 14mm SC 120

  • ERIKS:12056836
  • Manufacturer:4013349529046
Image 1
Honing brush, grit 120

Design: Robust, self-centring honing tool with silicon carbide fill for a gentle grinding process. The abrasive spheres adapt to the surface with the flexible brush construction. Overall length 200 mm. Application: For final finishing of surfaces and bores. Also for edge breaking and processing non-round drill holes. For the generation of fine-ground surfaces with a high contact ratio for any potential oil-film adhesion. Simple handling on hand-held drills, honing machines and machines.

Save to list

€30.84/ pieceexcl. VAT

€37.32incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OSBORN
Brush diameter
14 mm