




€1,177.20/ pieceexcl. VAT
€1,424.41incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ORBINOX |
Type | 2209 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | DN50 |
Connection | Wafer type |
Pressure rating | PN40 |
Pressure rating flange | PN6/40 |
Face to Face norm | EN 558, Series 16 |
Face to Face length | 43 mm |
Valve shape | Tilting disc |
With spring | Yes |
Sealing | Stainless steel |
Material disc | ASTM A351 CF8M |
Spring material | Stainless steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 350 °C |
Maximum pressure difference at 20 °C | 40 |