ORBINOX

ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/NBR Hand wheel PN10 Wafer type DN200 Pressure rating flange: PN10

  • ERIKS:14086793
Image 1
Image 2
Image 1
Image 2
Save to list

€824.00/ pieceexcl. VAT

€997.04incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ORBINOX
Series
EX
Type
5402
Norm
EN (DIN)
Housing construction
1-part
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN200
Connection
Wafer type
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
Manufacturer standard
Face to Face length
60 mm
Operation
Hand wheel, non-rising with rising stem
Type of sealing
Uni-directional
Sealing
NBR
Plate material
1.4301
Spindle material
AISI 430
Primary spindle seal material
PTFE/NBR
Material bracket
Steel epoxy coating
Actuator material
Ductile cast iron
Medium temperature
from -10 to 80 °C
Max. pressure at sliding plate
10 bar
DN
DN200
B
262 mm
C
119 mm
H
822 mm
L
60 mm
M
310 mm
Cord length
72 cm
Weight
30 kg