ORBINOX

ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN6 Wafer type DN350 Pressure rating flange: PN10

  • ERIKS:11813549
Image 1
Image 2
Image 1
Image 2
Save to list

€3,976.00/ pieceexcl. VAT

€4,810.96incl. VAT

Estimated delivery date - 19/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ORBINOX
Series
EX
Type
5402
Norm
EN (DIN)
Housing construction
1-part
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN350
Connection
Wafer type
Pressure rating
PN6
Pressure rating flange
PN10
Face to Face norm
Manufacturer standard
Face to Face length
96 mm
Operation
Pneumatic double acting
Operating principle
Double acting
Type of sealing
Uni-directional
Sealing
EPDM
Plate material
1.4301
Spindle material
AISI 430
Primary spindle seal material
PTFE/EPDM
Material bracket
Steel epoxy coating
Actuator material
Aluminium (L2520)
Medium temperature
from -10 to 80 °C
Max. pressure at sliding plate
6 bar
DN
DN350
B
431 mm
C
197 mm
D
277 mm
H
1387 mm
L
96 mm
Cord length
120 cm
Air supply connection
3/8"
Weight
135 kg