ORBINOX

ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN80 Pressure rating flange: PN10

  • ERIKS:11813535
Image 1
Image 2
Image 1
Image 2
Save to list

€615.60/ pieceexcl. VAT

€744.88incl. VAT

15 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ORBINOX
Series
EX
Type
5402
Norm
EN (DIN)
Housing construction
1-part
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN80
Connection
Wafer type
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
Manufacturer standard
Face to Face length
50 mm
Operation
Pneumatic double acting
Operating principle
Double acting
Type of sealing
Uni-directional
Sealing
EPDM
Plate material
1.4301
Spindle material
AISI 430
Primary spindle seal material
PTFE/EPDM
Material bracket
Steel epoxy coating
Actuator material
Aluminium (L2520)
Medium temperature
from -10 to 80 °C
Max. pressure at sliding plate
10 bar
DN
DN80
B
149 mm
C
100 mm
D
115 mm
H
497 mm
L
50 mm
Cord length
34 cm
Air supply connection
1/4"
Weight
11 kg