ORBINOX

ORBINOX Knifegate valve Series: EB Type: 5414 Stainless steel/EPDM Pneumatic operated PN10 Wafer type DN65 Pressure rating flange: PN10

  • ERIKS:13207300
Image 1
Image 2
Image 1
Image 2
Save to list

€1,525.60/ pieceexcl. VAT

€1,845.98incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ORBINOX
Series
EB
Type
5414
Norm
EN (DIN)
Housing construction
1-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN65
Connection
Wafer type
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
46 mm
Operation
Pneumatic double acting
Operating principle
Double acting
Type of sealing
Bi-directional
Sealing
EPDM
Plate material
1.4401
Spindle material
AISI 430
Primary spindle seal material
PTFE/EPDM
Material bracket
1.4301
Actuator material
Aluminium (L2520)
Medium temperature
from -10 to 120 °C
Max. pressure at sliding plate
10 bar
DN
DN65
B
134 mm
C
100 mm
D
115 mm
H
454 mm
L
46 mm
Air supply connection
1/4"
Weight
10 kg