ORBINOX

ORBINOX Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN6 Wafer type DN300 Pressure rating flange: PN10

  • ERIKS:13539286
Image 1
Image 2
Image 1
Image 2
Save to list

€2,494.40/ pieceexcl. VAT

€3,018.22incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ORBINOX
Series
EB
Type
5404
Norm
EN (DIN)
Housing construction
1-part
Housing material
Ductile cast iron
Material quality
EN-JS1020
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN300
Connection
Wafer type
Pressure rating
PN6
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
78 mm
Operation
Hand wheel, non-rising with non-rising stem
Type of sealing
Bi-directional
Sealing
EPDM
Plate material
1.4301
Spindle material
AISI 430
Primary spindle seal material
PTFE/EPDM
Material bracket
Steel epoxy coating
Actuator material
Aluminium (L2520)
Medium temperature
from -10 to 80 °C
Max. pressure at sliding plate
6 bar
DN
DN300
B
372 mm
C
122 mm
H
785 mm
L
78 mm
M
310 mm
Weight
60 kg