

€1,046.52/ pieceexcl. VAT
€1,266.29incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | WM |
Type | 50 |
Size | 5050 |
Material | Steel C45 (1.0503) |
Outer diameter | 276 mm |
Weld leg length | 10 mm |
A | 276 mm |
B | 242 mm |
C | 228 mm |
D | 127 mm |
E | 38 mm |
F | 38 mm |
€425.24/ pieceexcl. VAT
€514.54incl. VAT
Estimated delivery date - 18/11/2026