

€250.34/ pieceexcl. VAT
€302.91incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | WH |
Type | 35 |
Size | 3535 |
Material | Steel C45 (1.0503) |
Outer diameter | 190 mm |
Weld leg length | 6 mm |
D1 | 190 mm |
D2 | 180 mm |
D3 | 179.5 mm |
L1 | 89 mm |
L2 | 25 mm |
L3 | 25 mm |
€186.34/ pieceexcl. VAT
€225.47incl. VAT
Estimated delivery date - 18/11/2026