

€9.99/ pieceexcl. VAT
€12.09incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 90 mm |
Number of grooves | 1 |
Bore type | Tapered bore , RV03531 |
Taper Lock | 1210 |
Outer Diameter | 94 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 32 mm |
F | 16 mm |
€9.69/ pieceexcl. VAT
€11.72incl. VAT
809 In stock - Available while stock lasts - Estimated delivery date 10/11/2026