

€12.84/ pieceexcl. VAT
€15.54incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 90 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Outer Diameter | 96 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 42 mm |
F | 35 mm |
€13.28/ pieceexcl. VAT
€16.07incl. VAT
45 In stock - Available while stock lasts - Estimated delivery date 26/10/2026