

€9.63/ pieceexcl. VAT
€11.65incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 75 mm |
Number of grooves | 2 |
Bore type | Tapered bore , RV03531 |
Taper Lock | 1210 |
Model | 6 |
Tread width | 9.7 mm |
Outer Diameter | 79 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 32 mm |
F | 28 mm |
J | 51 mm |
K | 3 mm |
L | 25 mm |
O | 79 mm |
P | 75 mm |